FUCHS
FUCHS
FM GREASE AX/EP 1-20/14OZ CART
FUCHS FUCHS
Description
FM GREASE AX/EP 1-20/14OZ CART
Aluminum Complex Grease; Multipurpose; Cartridge; Solid; Food and Beverage Processing; Colorless; 14 Oz
Part #
601920110
BDI #
21531706
Details
9573.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/FM-GREASE-AX-EP-1-20-14OZ-CART/p/21531706
Your Price
$ 9,573.00 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Food and Beverage Processing
Manufacturer's Description
Fuchs FM AX/EP 0 Lubricating Grease
Color
Colorless
Container Size value And um
14 Oz
Degree of Flashpoint value And um
267.78 Deg C
Odor
Mild Petroleum | Solvent
Conformance to Certificate
NSF ISO 21469
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.fuchs.com
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Solid; Food and Beverage Processing; Colorless; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh