FUCHS
FUCHS
FM GREASE CSC EP 2 14OZ CART
FUCHS FUCHS
Description
FM GREASE CSC EP 2 14OZ CART
Calcium Sulphonate Complex Grease; Bearing; Cartridge; Grease; Food and Beverage Processing and Packaging Industry | Plain and Roller Bearing; White; 14 Oz
Part #
800357304
BDI #
21510110
Details
1384.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/FM-GREASE-CSC-EP-2-14OZ-CART/p/21510110
Your Price
$ 1,384.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulphonate Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Food and Beverage Processing and Packaging Industry | Plain and Roller Bearing
Manufacturer's Description
Fuchs FM CSC EP 1 Lubricating Grease
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
220 Deg C
Odor
Neutral
Conformance to Certificate
NSF H1
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulphonate Complex
Manufacturer URL
https://www.fuchs.com
Long Description
Calcium Sulphonate Complex Grease; Bearing; Cartridge; Grease; Food and Beverage Processing and Packaging Industry | Plain and Roller Bearing; White; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh