

15075834
Grease
KERNITE
KERNITE
K-NATE SMAR WYSOKOTEMP TUBA-400g
KERNITE KERNITE
Description
KERNITE K-NATE SMAR WYSOKOTEMP TUBA-400g
Calcium Sulphonate Grease; Multipurpose; Cartridge; Grease; Construction Material | Mechanical Fabrication | Transport | Maritime Transport | Quarry | Automobile | Agriculture | Public Work; Blue Green; 400 G
Part #
K-NATE SMAR WYSOKOTEMP TUBA-400g
BDI #
15075834

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Grease/K-NATE-SMAR-WYSOKOTEMP-TUBA-400g/p/15075834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulphonate
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Construction Material | Mechanical Fabrication | Transport | Maritime Transport | Quarry | Automobile | Agriculture | Public Work
Manufacturer's Description
Kernite K-Nate Grease
Color
Blue Green
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 220 Deg C
Odor
Petroleum Distillates
VOC Content - Percentage
0 Percentage
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulphonate
Long Description
Calcium Sulphonate Grease; Multipurpose; Cartridge; Grease; Construction Material | Mechanical Fabrication | Transport | Maritime Transport | Quarry | Automobile | Agriculture | Public Work; Blue Green; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh