KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
KHP 14OZ CASE
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
KHP 14OZ CASE GREASE ; 14 OZ 25/CS
Polyethylene Grease; Shaft Coupling; Grease Gun Cartridge; Grease; Gear Coupling; Amber; 14 Oz
Part #
1968205
BDI #
316062
Details
8336.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/KHP-14OZ-CASE/p/316062
Your Price
$ 8,336.83 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
12.896
EAN
0662384633795
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polyethylene
Typical Use
Shaft Coupling
Container Type
Grease Gun Cartridge
Texture
Grease
Application
Gear Coupling
Manufacturer's Description
Kop-Flex High Performance Gear Coupling Grease
Color
Amber
Container Size value And um
14 Oz
Degree of Flashpoint value And um
440 Deg F
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
High Performance | With Extreme Pressure Additive | Lead Free
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyethylene
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KHP 14OZ CASE
Manufacturer Internal Number
1968205
Weight / LBS
27.859
Long Description
Polyethylene Grease; Shaft Coupling; Grease Gun Cartridge; Grease; Gear Coupling; Amber; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh