KLUBER LUBRICATION
KLUBER LUBRICATION
KLUBERSYNTH UH1 14-151 1KG CAN
KLUBER LUBRICATION KLUBER LUBRICATION
Description
KLUBERSYNTH UH1 14-151 1KG CAN GREASE ; SYNTHETIC LUBRICATING 1KG CAN
Synthetic Grease; Bearing; Can; Grease; Food Processing and Pharmaceutical Industry; Beige; 1 Kg
Part #
KLUBERSYNTH UH1 14-151 1KG CAN
BDI #
21439914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/KLUBERSYNTH-UH1-14-151-1KG-CAN/p/21439914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Food Processing and Pharmaceutical Industry
Manufacturer's Description
Kluber Klubersynth UH1 14-151 Grease
Color
Beige
Container Size value And um
1 Kg
Degree of Flashpoint value And um
Not Applicable
Odor
Characteristic
Conformance to Certificate
NSF H1
NLGI Grade
1
Other Features
Homogeneous
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.klueber.com
Long Description
Synthetic Grease; Bearing; Can; Grease; Food Processing and Pharmaceutical Industry; Beige; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh