https://www.bdiexpress.com/medias/INDMOBGREASE-PAIL-SCH-460-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDd8aW1hZ2UvanBlZ3xhR1pqTDJnM1lpODVPRE0xTWpVM09EZzROems0TDBsT1JFMVBRa2RTUlVGVFJWOVFRVWxNWDFORFNGODBOakJmTXpBd2VETXdNQzVxY0djfDlmNzJhNDQ3MGU0YTY4MGE1MzRlMDU4ZTlhZTQzNWYxNDZkMzc4MjY1NDI2N2MzMGQzYjdlOTZiOTAyOGU3ODE
MOBIL OIL
MOBIL OIL
MOBILITH SHC 460 16KG NR. 105798
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBILITH SHC 460 16KG NR. 105798
Lithium Complex Grease; Bearing; Pail; Grease; Industrial and Marine | Steel Mill | Paper Mill and Marine; Red; 16 Kg
Part #
MOBILITH SHC 460 16KG NR. 105798
BDI #
15065237
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/MOBILITH-SHC-460-16KG-NR-105798/p/15065237
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Industrial and Marine | Steel Mill | Paper Mill and Marine
Manufacturer's Description
Mobilith SHC 460 Grease
Color
Red
Container Size value And um
16 Kg
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
1.5
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Bearing; Pail; Grease; Industrial and Marine | Steel Mill | Paper Mill and Marine; Red; 16 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh