Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MULTIPURPOSE FOOD PLANT GREASE 397G https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-FGSL35-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjR8aW1hZ2UvanBlZ3xhR05sTDJnM015ODVPRE0xTWpVMU1EQTFNakUwTDBsT1JFTlNRMGRTUlVGVFJWOURVbFJmUmtkVFRETTFYek13TUhnek1EQXVhbkJufDQ1NjRhMmM5OGUxZDQ1YmUyNzkyY2JmNGVlOGM3OTA2MjJiNDAyYTJkMTFhOTlmODM1NDdlNzk3Yjc0YjY0NWY
18477633 Grease 

CRC CRC

MULTIPURPOSE FOOD PLANT GREASE 397G

Description

MULTIPURPOSE FOOD PLANT GREASE 397G ; 10/CS

Aluminum Complex Grease; Multipurpose; Cartridge; Grease; Food Production and Processing Industrial; White; 14 Oz

Part #

73600

BDI #
18477633

Details

30.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.45
EAN
0078254736006
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Food Production and Processing Industrial
Manufacturer's Description
CRC Multipurpose Food Plant Grease
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 430 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
55 Percentage
Conformance to Certificate
USDA H1
NLGI Grade
2
Net Weight
396 G
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.9987
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Grease; Food Production and Processing Industrial; White; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh