

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1242 120LB QTR DRUM ; L0106-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
1242 120LB ; NO 1242 1/4 DRUM
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Heavy Duty Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Open Gear | Rack | Cam | Slide and Way; Beige; 120 Lb
Part #
L0106-039
BDI #
18229838
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-1242-120LB-QTR-DRUM-;-L0106-039/p/18229838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215410606
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
Heavy Duty Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Open Gear | Rack | Cam | Slide and Way
Manufacturer's Description
1240 Series Lithium-Polymer Type - Extreme Pressure Grease
Color
Beige
Container Size value And um
120 Lb
Degree of Flashpoint value And um
246 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Heavy Duty | Extremely Shear Stability | Thick and Tacky | Protection Under Heavy Load
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0106-039
Weight / LBS
134
Long Description
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Heavy Duty Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Open Gear | Rack | Cam | Slide and Way; Beige; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh