

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.930-2 120LB QTR DRUM ; L0100-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
930-2 120LB ; NO 930-2 1/4 DRUM
Bentone Grease; Bearing; Drum; Semi Solid; Plain and Anti Friction Bearing; Off White; 120 Lb
Part #
L0100-039
BDI #
18229958
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-930-2-120LB-QTR-DRUM-;-L0100-039/p/18229958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215410002
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Plain and Anti Friction Bearing
Manufacturer's Description
930 Series Multipurpose Bentone-Based Grease
Color
Off White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Shear Stability | Non Melting | For General Grease Gun Application
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0100-039
Weight / LBS
134
Long Description
Bentone Grease; Bearing; Drum; Semi Solid; Plain and Anti Friction Bearing; Off White; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh