KLUBER LUBRICATION
KLUBER LUBRICATION
PARALIQ GTE 703 500G SMAR
KLUBER LUBRICATION KLUBER LUBRICATION
Description
PARALIQ GTE 703 500G SMAR GREASE ; 500G CONTAINER
Silicone Oil Grease; Valve; Cartridge; Grease; Barrel Filling Installation and Valve; White; 500 G
Part #
PARALIQ GTE 703 500G SMAR
BDI #
15091571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/PARALIQ-GTE-703-500G-SMAR/p/15091571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone Oil | PTFE
Typical Use
Valve
Container Type
Cartridge
Texture
Grease
Application
Barrel Filling Installation and Valve
Manufacturer's Description
Kluber Paraliq GTE 703 Grease
Color
White
Container Size value And um
500 G
Degree of Flashpoint value And um
Not Applicable
Odor
Characteristic
Conformance to Certificate
NSF H1
NLGI Grade
3
Other Features
Homogeneous
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone Oil PTFE
Manufacturer URL
https://www.klueber.com
Long Description
Silicone Oil Grease; Valve; Cartridge; Grease; Barrel Filling Installation and Valve; White; 500 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh