

KLUBER LUBRICATION
KLUBER LUBRICATION
PETAMO GY 193 1 kg
KLUBER LUBRICATION KLUBER LUBRICATION
Description
KLUBER LUBRICATION PETAMO GY 193 1 kg
Poly Urea Grease; Bearing; Can; Grease; Electric Motor | Fan | Carrier and Guide Roller | Chain Wheel | Rolling Bearing; Beige; 1 Kg
Part #
PETAMO GY 193 1 kg
BDI #
22386497
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/PETAMO-GY-193-1-kg/p/22386497
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Electric Motor | Fan | Carrier and Guide Roller | Chain Wheel | Rolling Bearing
Manufacturer's Description
Kluber Petamo GY 193 Grease
Color
Beige
Container Size value And um
1 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
Other Features
Homogeneous | Fibrous
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.klueber.com
Long Description
Poly Urea Grease; Bearing; Can; Grease; Electric Motor | Fan | Carrier and Guide Roller | Chain Wheel | Rolling Bearing; Beige; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh