

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFL-2 420LB DRUM ; L0198-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SFL-2 420LB ; SFL-2 DRUM
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; Freezer and Cold Temperature; White; 420 Lb
Part #
L0198-040
BDI #
18228327
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SFL-2-420LB-DRUM-;-L0198-040/p/18228327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
210.645
EAN
0089215419814
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
Freezer and Cold Temperature
Manufacturer's Description
SFL Series NSF H-1 Registered Synthetic Food Machinery Grade Grease
Color
White
Container Size value And um
420 Lb
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Excellent Load Carrying Capability | High Shear Stability
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0198-040
Weight / LBS
465
Long Description
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; Freezer and Cold Temperature; White; 420 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh