Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL3310 https://www.bdiexpress.com/medias/INDCRCXXXXXX-24539390-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzN8aW1hZ2UvanBlZ3xhREJtTDJnNU1DOHhNRE13TkRVeU1qY3hOVEUyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNalExTXprek9UQmZNekF3ZURNd01DNXFjR2N8ZGNiZDk5NGQ0NzliNTU1OGVkZmI4MWNhY2I3YmIwODhiNWYyZDg2YjMxZTU5ZDIwMTE2NzFhOGUzNWE2NjgzYw
24539390 Grease 

CRC CRC

SL3310

Description

SL3310 LITHIUM GEN PURPOSE GREASE ; AMBER SEMI SOLID TO SOLID 10EA/CS

Grease; Most Metal Applicable Material; Multipurpose Application; 14Oz Nominal Weight Capacity; Amber Color; 350 Deg F Drop Point ASTM; 435 Deg F Nominal Flash Point; 2 NLGI Grade; Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid Physical Form; Heat/Water Resistance; 0.9 at 60 Deg F Maximum Specific Gravity; 0.9 Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; Lithium Thickener; 1100 SUS at 100 Deg F Nominal Viscosity at Temperature; 0.1Lb/GAL; 1.5 Percentage; 14G/L VOC

Part #

SL3310

BDI #
24539390

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.499
EAN
0072213331004
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.crcind.com
Manufacturer Item Number
125-SL3310
Weight / LBS
1.2
Product Detail
Grease
Product Specification
Most Metal Applicable Material; Multipurpose Application; 14Oz Nominal Weight Capacity; Amber Color; 350 Deg F Drop Point ASTM; 435 Deg F Nominal Flash Point; 2 NLGI Grade; Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid Physical Form; Heat/Water Resistance; 0.9 at 60 Deg F Maximum Specific Gravity; 0.9 Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; Lithium Thickener; 1100 SUS at 100 Deg F Nominal Viscosity at Temperature; 0.1Lb/GAL; 1.5 Percentage; 14G/L VOC
Long Description
Grease; Most Metal Applicable Material; Multipurpose Application; 14Oz Nominal Weight Capacity; Amber Color; 350 Deg F Drop Point ASTM; 435 Deg F Nominal Flash Point; 2 NLGI Grade; Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid Physical Form; Heat/Water Resistance; 0.9 at 60 Deg F Maximum Specific Gravity; 0.9 Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; Lithium Thickener; 1100 SUS at 100 Deg F Nominal Viscosity at Temperature; 0.1Lb/GAL; 1.5 Percentage; 14G/L VOC