

KLUBER LUBRICATION
KLUBER LUBRICATION
STABURAGS NBU 8 EP KARTUSZ/1KG. SMAR
KLUBER LUBRICATION KLUBER LUBRICATION
Description
KLUBER LUBRICATION STABURAGS NBU 8 EP KARTUSZ/1KG. SMAR
Mineral Oil Grease; Bearing; Can; Grease; Traction Motor | Journal Bearing | Electric Motor | Pump | Tapered Roller Bearing; Brown; 1 Kg
Part #
STABURAGS NBU 8 EP KARTUSZ/1KG. SMAR
BDI #
15075820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/STABURAGS-NBU-8-EP-KARTUSZ-1KG-SMAR/p/15075820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Mineral Oil | Barium Complex
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Traction Motor | Journal Bearing | Electric Motor | Pump | Tapered Roller Bearing
Manufacturer's Description
Kluber Staburags NBU 8 Ep Grease
Color
Brown
Container Size value And um
1 Kg
Odor
Mild
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Mineral Oil Barium Complex
Manufacturer URL
https://www.klueber.com
Long Description
Mineral Oil Grease; Bearing; Can; Grease; Traction Motor | Journal Bearing | Electric Motor | Pump | Tapered Roller Bearing; Brown; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh