

CRC
CRC
SUPER LT GREASE + MOS2 TUBE 100ML
CRC CRC
Description
CRC SUPER LT GREASE + MOS2 TUBE 100ML
Lithium With Molybdenum Disulphide Grease; Bearing; Tube; Paste; Rolling Element Bearing | Sliding-Contact Bearing | Homokinetic Universal Joint | Bolt | Bending and Revolving Joint; Brown; 100 Ml
Part #
SUPER LT GREASE + MOS2 TUBE 100ML
BDI #
15075499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SUPER-LT-GREASE-+-MOS2-TUBE-100ML/p/15075499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.1
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium With Molybdenum Disulphide
Typical Use
Bearing
Container Type
Tube
Texture
Paste
Application
Rolling Element Bearing | Sliding-Contact Bearing | Homokinetic Universal Joint | Bolt | Bending and Revolving Joint
Manufacturer's Description
CRC Super Longterm Grease Plus Mos2
Color
Brown
Container Size value And um
100 Ml
Degree of Flashpoint value And um
Above 450 Deg F
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium With Molybdenum Disulphide
Manufacturer URL
https://www.crcind.com
Long Description
Lithium With Molybdenum Disulphide Grease; Bearing; Tube; Paste; Rolling Element Bearing | Sliding-Contact Bearing | Homokinetic Universal Joint | Bolt | Bending and Revolving Joint; Brown; 100 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh