Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VIT57101903 https://www.bdiexpress.com/medias/INDXXXGREASE-DRUM-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzR8aW1hZ2UvanBlZ3xhRGt4TDJoaVlTODVPRE0xTWpVNU5Ua3lOek0wTDBsT1JGaFlXRWRTUlVGVFJWOUVVbFZOWHpVd1h6TXdNSGd6TURBdWFuQm58MjY4ZjYwODc4MjdhMzc4YjQ2ZmI0MWZlN2EwZjIzNDQ1YjBjYWQ4NTgyYWJhZGM0ZDFmZTFjNDk1NzgwOWE2Yw
1452780 Grease 

MOBIL OIL MOBIL OIL

VIT57101903

Description

MOBIL OIL VIT57101903

Lithium Complex Grease; Bearing; Drum; Semi Fluid; Multipurpose Antifriction and Plain Bearing | Bushing and Pins; Brown; 50 Kg

Part #

VIT57101903

BDI #
1452780

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MOBIL OIL
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Fluid
Application
Multipurpose Antifriction and Plain Bearing | Bushing and Pins
Tradename
MOBILUX
Manufacturer's Description
Mobilux EP 2 Grease
Color
Brown
Container Size value And um
50 Kg
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Fluid; Multipurpose Antifriction and Plain Bearing | Bushing and Pins; Brown; 50 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh