Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70830 https://www.bdiexpress.com/medias/INDXXXXXXXXX-18272949-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwM3xpbWFnZS9qcGVnfGFHSm1MMmd3TUM4eE1EYzJOakEyTnpjMk1URTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lOekk1TkRsZk16QXdlRE13TUM1cWNHY3xhNjNhZjA1YWRlZmRmYWRlZmIzODJhZTBmZGQ5MDFmOTlmZWJjMDk2MDA4ZTYyYmQxNGE0MzEyODk3ZDU2YTlj
18272949 Oil 

RIDGID TOOL RIDGID TOOL

70830

Description

70830 THREADING OIL ; 1 GAL DARK

Cutting Oil; Mineral Oil Type; Thread Cutting; Jug; Liquid; 1 Gal Container Size

Part #

632-70830

BDI #
18272949

Details

105.4 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 105.40 / each BDIExpress
QTY

Inventory

Total: 7

Category
Oil
Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
4
EAN
0095691708304
Product Group - BDI
G00190
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Thread Cutting
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
Not Available
Manufacturer's Description
Thread Cutting Oil
Container Size value And um
1 Gal
Degree of Flashpoint value And um
246 Deg C
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.ridgid.com
Weight / LBS
1.38889
Long Description
Cutting Oil; Mineral Oil Type; Thread Cutting; Jug; Liquid; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh