

WD-40
WD-40
780-10135
WD-40 WD-40
Description
780-10135 3-IN-ONE MULTI-PURPOSE OIL
Petroleum Oil; 3 Oz Nominal Capacity Volume; 3 Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; Amber Color; 3 Oz Container Size; 305 Deg F Nominal Flash Point; Mineral Oil Odor/Scent; Can Packing Type; 0.923 Maximum Specific Gravity; 0.886 Minimum Specific Gravity; For Most Metal Applicable Material
Part #
780-10135
BDI #
25275233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/780-10135/p/25275233
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.9
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Petroleum
Manufacturer URL
https://www.wd40company.com
Weight / LBS
0.29
Product Detail
Petroleum Oil
Product Specification
3 Oz Nominal Capacity Volume; 3 Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; Amber Color; 3 Oz Container Size; 305 Deg F Nominal Flash Point; Mineral Oil Odor/Scent; Can Packing Type; 0.923 Maximum Specific Gravity; 0.886 Minimum Specific Gravity
Long Description
Petroleum Oil; 3 Oz Nominal Capacity Volume; 3 Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; Amber Color; 3 Oz Container Size; 305 Deg F Nominal Flash Point; Mineral Oil Odor/Scent; Can Packing Type; 0.923 Maximum Specific Gravity; 0.886 Minimum Specific Gravity; For Most Metal Applicable Material