

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
BIO-BASED 68 55GAL DRUM ; L1052-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L1052-062 BIO-BASED HYD OIL 68 55GAL ; DRUM
Hydraulic Oil; Biodegradable Type; Hydraulic System; Drum; Liquid; Mobile and Stationary Hydraulic Vane | Piston and Gear Pump | Vacuum Pump | Blower | Gear Box | Chain; Yellow; 55 Gal Container Size
Part #
BIO-BASED 68 55GAL DRUM ; L1052-062
BDI #
18228295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/BIO-BASED-68-55GAL-DRUM-;-L1052-062/p/18228295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
201.132
EAN
0089215000906
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
Mobile and Stationary Hydraulic Vane | Piston and Gear Pump | Vacuum Pump | Blower | Gear Box | Chain
Manufacturer's Description
Biobased Green Hydraulic Oil
Color
Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
253 Deg C
Odor
Mild
Other Features
High Performance | Vegetable Based Oil
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1052-062
Weight / LBS
440
Long Description
Hydraulic Oil; Biodegradable Type; Hydraulic System; Drum; Liquid; Mobile and Stationary Hydraulic Vane | Piston and Gear Pump | Vacuum Pump | Blower | Gear Box | Chain; Yellow; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh