Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CO4L https://www.bdiexpress.com/medias/INDXXXLUBXXX-OIL-CO4L-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxNnxpbWFnZS9qcGVnfGFHTTRMMmhrT1M4NU9ETTBOVGcwTVRFek1UZ3lMMGxPUkZoWVdFeFZRbGhZV0Y5UFNVeGZRMDgwVEY5S1ZVZGZNekF3ZURNd01DNXFjR2N8MDA3OGJhNzdhYWYxZDAwNjU0NmY2MmVjNTI1Mzc5YjMzOWEzMGVhM2EwZTE1ZTg3NzVkZWUxZDcyM2QyOWE4Mw
18179736 Oil 

MASTERS MASTERS

CO4L

Description

CO4L CUTTING OIL ; 4L

Cutting Oil; Petroleum Based Type; Cutting; Jug; Liquid; Ferrous and Non-Ferrous Metal; Clear Golden; 4 L Container Size

Part #

CO4L

BDI #
18179736

Details

80.94 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 80.94 / each BDIExpress
QTY

Inventory

Total: 14

Category
Oil
Brand
Manufacturer Name
MASTERS
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
3.58
EAN
0067001000491
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Cutting
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Ferrous and Non-Ferrous Metal
Tradename
MASTERS
Manufacturer's Description
MASTERS Cutting Oil
Color
Clear Golden
Container Size value And um
4 L
Degree of Flashpoint value And um
356 Deg C
Odor
Petroleum
Net Weight
4 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Long Description
Cutting Oil; Petroleum Based Type; Cutting; Jug; Liquid; Ferrous and Non-Ferrous Metal; Clear Golden; 4 L Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh