Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HO-68 5GAL PAIL ; L0772-060 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0772-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0Nzh8aW1hZ2UvanBlZ3xhR0prTDJnME5pOHhNREU0TVRRek1EY3dOakl3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpKZk1EWXdYek13TUhnek1EQXVhbkJufGQ5YTBlNTJjNTQxZTIwYWMyOGU4MWVhMjBmMzU1YTBhM2JjNzYyN2I2MmQ3YjU1NGY0Y2M5MGJkNTAwOWVhM2Q
18229239 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

HO-68 5GAL PAIL ; L0772-060

Description

HO-68 HYDRAULIC OIL 5GAL ; HYD OIL HO-68 5 G PAIL

Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Variable Volume Vane Pump | Commercial Hydraulic | Filter; Amber; 5 Gal Container Size

Part #

L0772-060

BDI #
18229239

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
18.12
EAN
0089215577200
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Variable Volume Vane Pump | Commercial Hydraulic | Filter
Manufacturer's Description
HO Special Hydraulic Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Other Features
High Performance | Excellent Filterability | Hydrolytic Stability | Extended Pump Life
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0772-060
Weight / LBS
40
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Variable Volume Vane Pump | Commercial Hydraulic | Filter; Amber; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh