LOCTITE
LOCTITE
LB 8011 400ML IDH 2385332
LOCTITE LOCTITE
Description
LOCTITE LB 8011 400ML IDH 2385332
Chain Oil; Synthetic Type; Chain; Aerosol Can; Aerosol; Mechanism | Conveyor; Yellow; 400 Ml Container Size
Part #
LB 8011 400ML IDH 2385332
BDI #
1406059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/LB-8011-400ML-IDH-2385332/p/1406059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.307
EAN
4058093019252
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Mechanism | Conveyor
Manufacturer's Description
8011 Cutting Oil
Color
Yellow
Container Size value And um
400 Ml
Odor
Odorless
Other Features
High Temperature
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.loctite.com
Long Description
Chain Oil; Synthetic Type; Chain; Aerosol Can; Aerosol; Mechanism | Conveyor; Yellow; 400 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh