Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOBIL VACTRA OIL NO 2 20L ; 105480 https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-105480-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0MnxpbWFnZS9qcGVnfGFESTVMMmczWlM4eE1EYzJPVEUzT1RVM05ETXdNaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TlRRNE1GOVFURjh6TURCNE16QXdMbXB3Wnd8MTdlZmQzZDc1MWJkYTc4ZGNiOGQyZDg1ZGMwOTIzNjU0ZGU2YzAzOTNmMjM5NjgwNWJjNjZlNzM0YWZmYmZiMA
15065211 Oil 

MOBIL OIL MOBIL OIL

MOBIL VACTRA OIL NO 2 20L ; 105480

Description

MOBIL OIL MOBIL VACTRA OIL NO 2 20L ; 105480

Machinery Oil; Mineral Oil Type; Machinery; Pail; Liquid; Machine Tool | Hydraulic Fluid; Amber; 20 L Container Size

Part #

MOBIL VACTRA OIL NO 2 20L ; 105480

BDI #
15065211

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
MOBIL OIL
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Machinery
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Machine Tool | Hydraulic Fluid
Tradename
Mobil Vactra
Manufacturer's Description
Mobil Vactra Oil No.2
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 205 Deg C
Odor
Characteristic
Other Features
Premium Quality | Way and Slide Lubricant
Net Weight
20 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.mobil.com
Long Description
Machinery Oil; Mineral Oil Type; Machinery; Pail; Liquid; Machine Tool | Hydraulic Fluid; Amber; 20 L Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh