https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0002-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Mjl8aW1hZ2UvanBlZ3xhREE1TDJoaU1TOHhNREU0TVRRME1qTXdOakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURKZk1ERXpYek13TUhnek1EQXVhbkJufDM1YjRiMTU2OWMyYzRiNGZjYjE0MGFjZjNmMWEyYTljZjY5NGU5NzQ0YmYwY2VlYjc0MWRkM2M1MWMwMmZmOTI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0002-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Mjl8aW1hZ2UvanBlZ3xhREE1TDJoaU1TOHhNREU0TVRRME1qTXdOakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURKZk1ERXpYek13TUhnek1EQXVhbkJufDM1YjRiMTU2OWMyYzRiNGZjYjE0MGFjZjNmMWEyYTljZjY5NGU5NzQ0YmYwY2VlYjc0MWRkM2M1MWMwMmZmOTI
18229402
Oil
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1 2LB BOTTLE ; L0002-013
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
1 2LB ; NO1 2 LB BTLS
Machinery Oil; Petroleum Based Type; Machinery; Bottle; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 2 Lb Container Size
Part #
L0002-013
BDI #
18229402
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/NO-1-2LB-BOTTLE-;-L0002-013/p/18229402
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.02
EAN
0089215600212
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 10W | ISO 22
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
2 Lb
Degree of Flashpoint value And um
174 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0002-013
Weight / LBS
2.25
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Bottle; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 2 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


