https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0812-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDd8aW1hZ2UvanBlZ3xhRGt4TDJneE1DOHhNREU0TVRRd01qTTJNVGc0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRKZk1EWXlYek13TUhnek1EQXVhbkJufGEwMDgwZjI0NGI5OGE2ODVjZWI2OWNiZTQ1MWY1Y2E2OWNkY2RhYjljNzdmYjNmNWViNGEwOGE3MjQzMDlkMTM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0812-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDd8aW1hZ2UvanBlZ3xhRGt4TDJneE1DOHhNREU0TVRRd01qTTJNVGc0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRKZk1EWXlYek13TUhnek1EQXVhbkJufGEwMDgwZjI0NGI5OGE2ODVjZWI2OWNiZTQ1MWY1Y2E2OWNkY2RhYjljNzdmYjNmNWViNGEwOGE3MjQzMDlkMTM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PGO FGL-320 54GAL DRUM ; L0812-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
PGO FGL-320 54GAL ; PGO FGL-320 DRUM
Gear Oil; Polyalkylene Glycol Type; Gear; Drum; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 54 Gal Container Size
Part #
L0812-062
BDI #
18229025
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/PGO-FGL-320-54GAL-DRUM-;-L0812-062/p/18229025
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
197.49
EAN
0089215481217
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 320
Application
Helical - Bevel Helical - Planetary and Worm Gearbox
Manufacturer's Description
PGO-FGL Synthetic Gear Oil
Color
Amber
Container Size value And um
54 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Other Features
High Performance | Extreme Pressure | Food Approved Additive Package
Net Weight
6912 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0812-062
Weight / LBS
435
Long Description
Gear Oil; Polyalkylene Glycol Type; Gear; Drum; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 54 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


