https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0818-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhRGhpTDJnNE9TOHhNREU0TVRRNU56VTROVFk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRoZk1EWXlYek13TUhnek1EQXVhbkJufGJlZTBlYWZiNDJlMmRjMjc1ZjA2YTg5NTQzNTE0NGEwY2JjZDYwZWY5ZGEzNDZhYTEwMjdhOTBmYzg0NmI2MWY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0818-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhRGhpTDJnNE9TOHhNREU0TVRRNU56VTROVFk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRoZk1EWXlYek13TUhnek1EQXVhbkJufGJlZTBlYWZiNDJlMmRjMjc1ZjA2YTg5NTQzNTE0NGEwY2JjZDYwZWY5ZGEzNDZhYTEwMjdhOTBmYzg0NmI2MWY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
RCO-68-FG 55GAL DRUM ; L0818-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
RCO-68-FG 55GAL ; RCO-68-FG DRUM
Lubricating Oil; Polyalphaolefin Type; Compressor | Pump; Drum; Liquid; Refrigeration Compressor; Water White; 55 Gal Container Size
Part #
L0818-062
BDI #
18231582
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/RCO-68-FG-55GAL-DRUM-;-L0818-062/p/18231582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
234.26
EAN
0089215481811
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 68
Application
Refrigeration Compressor
Manufacturer's Description
RCO-68 NSF H-1 Registered - Synthetic - Refrigeration Compressor Fluid
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
257 Deg C
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Low Pour
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0818-062
Weight / LBS
516
Long Description
Lubricating Oil; Polyalphaolefin Type; Compressor | Pump; Drum; Liquid; Refrigeration Compressor; Water White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


