https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0248-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjd8aW1hZ2UvanBlZ3xhRFU0TDJnNU1pOHhNREU0TVRNeE5EVTNOalF4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkRoZk1EQTNYek13TUhnek1EQXVhbkJufGY0OGI1NWYzOTUzNzkxNDg3MDNlNjE4NGY5MWMyMmVjZTA2ZDExNjgxY2ZlMDY2OGMzNmNlZjRkOTliZjhiMmE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0248-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMjd8aW1hZ2UvanBlZ3xhRFU0TDJnNU1pOHhNREU0TVRNeE5EVTNOalF4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkRoZk1EQTNYek13TUhnek1EQXVhbkJufGY0OGI1NWYzOTUzNzkxNDg3MDNlNjE4NGY5MWMyMmVjZTA2ZDExNjgxY2ZlMDY2OGMzNmNlZjRkOTliZjhiMmE
18228171
Oil
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SPO-288 7LB JUG ; L0248-007
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SPO-288 7 LB ; SPO-288 7 LB JUGS
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Jug; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 7 Lb Container Size
Part #
L0248-007
BDI #
18228171
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/SPO-288-7LB-JUG-;-L0248-007/p/18228171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.86
EAN
0089215624805
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 250 Gear | ISO 680
Application
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
Manufacturer's Description
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
Color
Amber
Container Size value And um
7 Lb
Degree of Flashpoint value And um
218 Deg C
Odor
Mineral Oil
Net Weight
112 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0248-007
Weight / LBS
8.5
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Jug; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 7 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


