

LPS
LPS
01228
LPS LPS
Description
01228 TAPMATIC AQUACUT CUTTING FLUID ; 1GALLON
Cutting Fluid; Metal Working; Jug; Liquid; Metal Cutting; Clear Turquoise; 1 Gal
Part #
428-C01228
BDI #
600287
Details
221.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/01228/p/600287
Your Price
$ 221.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
16.78
EAN
0078827012285
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Jug
Texture
Liquid
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Aquacut Cutting Fluid
Color
Clear Turquoise
Container Size value And um
1 Gal
Odor
Cinnamon
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Water Based | Non Flammable | Non Hazardous | Proprietary Alkanolamine
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01228
Weight / LBS
9.25
Long Description
Cutting Fluid; Metal Working; Jug; Liquid; Metal Cutting; Clear Turquoise; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh