

LUBRI-LOY LUB
LUBRI-LOY LUB
177041M
LUBRI-LOY LUB LUBRI-LOY LUB
Description
177041M AIRLINE LUBRICANT ; 55GAL DRUM FOOD GRADE H1 MINERAL
Food Grade Lubricant; Food Grade Machinery; Drum; Liquid; Compressed Air System; Colorless; 55 Gal
Part #
177041M
BDI #
21444915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/177041M/p/21444915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
204.12
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Drum
Texture
Liquid
Application
Compressed Air System
Manufacturer's Description
Premium Air Line Lubricant
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
350 Deg F
Odor
Slight
Conformance to Certificate
NSF H1
Other Features
ISO 32 | Light Viscosity | Corrosion Resistant
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://www.lubriloy.com
Long Description
Food Grade Lubricant; Food Grade Machinery; Drum; Liquid; Compressed Air System; Colorless; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh