PROLAB TECHNOLUB
PROLAB TECHNOLUB
598425
PROLAB TECHNOLUB PROLAB TECHNOLUB
Description
PL-100 AERO 425 GR ; AEROSOL MULTI-PURPOSE LUBE
Penetrant Lubricant; Multi Purpose; Spray Can; Liquid; Workshop | Car | House | Workplace | Lock | Padlock | Hinge | Chain | Bolt; Cream; 425 G
Part #
598425
BDI #
17199128
Details
60.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/598425/p/17199128
Your Price
$ 60.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Spray Can
Texture
Liquid
Application
Workshop | Car | House | Workplace | Lock | Padlock | Hinge | Chain | Bolt
Manufacturer's Description
Super Multi Purpose Penetrating Lubricant
Color
Cream
Container Size value And um
425 G
Degree of Flashpoint value And um
64 Deg C
Odor
Characteristic
Other Features
Anti-Friction
Net Weight
425 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.prolab-technologies.com
Long Description
Penetrant Lubricant; Multi Purpose; Spray Can; Liquid; Workshop | Car | House | Workplace | Lock | Padlock | Hinge | Chain | Bolt; Cream; 425 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh