LOCTITE
LOCTITE
L-MR B 583 40LB/18KG IDH 1540598
LOCTITE LOCTITE
Description
BONDERITE L-MR B 583 40LB/18KG PAIL ; POR METAL WORKING FLUID
Specialty Machining Lubricant; Metal Working; Pail; Medium Duty Ferrous or Nonferrous Machining
Part #
L-MR B 583 40LB/18KG IDH 1540598
BDI #
22385213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-MR-B-583-40LB-18KG-IDH-1540598/p/22385213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Machining Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Medium Duty Ferrous or Nonferrous Machining
Tradename
L-MR B-583 | Bonderite
Manufacturer's Description
L-MR B-583 Bonderite Machining Lubricant
Color
Dark Brown
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Amine
Other Features
Low Foam | Water Soluble Semi-Synthetic Fluid | Bio-Resistant
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Machining
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Machining Lubricant; Metal Working; Pail; Medium Duty Ferrous or Nonferrous Machining
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh