https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-MFP-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRFV5TDJnMlpTODVPRE0wTkRnMU16RTNOall5TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlOUmxCZlFWSlRURU5PWHpNd01IZ3pNREF1YW5CbnwzYTBiNGYzYjYyYmFkMjJhZmY2MjkyMDhlYmJkNzdmOGViY2MyMWUzNmRkMGU2Nzc0ODIxNDkxZjE5YTM2Yzk0
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-MFP-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRFV5TDJnMlpTODVPRE0wTkRnMU16RTNOall5TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlOUmxCZlFWSlRURU5PWHpNd01IZ3pNREF1YW5CbnwzYTBiNGYzYjYyYmFkMjJhZmY2MjkyMDhlYmJkNzdmOGViY2MyMWUzNmRkMGU2Nzc0ODIxNDkxZjE5YTM2Yzk0
CRC
CRC
METAL FREE PASTE AEROSOL 300ML
CRC CRC
Description
CRC METAL FREE PASTE AEROSOL 300ML
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Paste; Flange | Disc Brake | Cylinder Head | Threaded Part | Exhaust Screw Connection | Heat Exchanger | Fitting | Bolt/Nut/Screw | Pipe Joint; White; 300 Ml
Part #
METAL FREE PASTE AEROSOL 300ML
BDI #
15073937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/METAL-FREE-PASTE-AEROSOL-300ML/p/15073937
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Paste
Application
Flange | Disc Brake | Cylinder Head | Threaded Part | Exhaust Screw Connection | Heat Exchanger | Fitting | Bolt/Nut/Screw | Pipe Joint
Manufacturer's Description
CRC Metal Free Paste
Color
White
Container Size value And um
300 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Solvent
Other Features
Metal-Free | Lead-Free | Copper-Free | Nickel-Free | Sulphur-Free
Net Weight
300 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Paste; Flange | Disc Brake | Cylinder Head | Threaded Part | Exhaust Screw Connection | Heat Exchanger | Fitting | Bolt/Nut/Screw | Pipe Joint; White; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


