Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSWT-14 https://www.bdiexpress.com/medias/INDNESLUBXXX-SP-NSWT-FLTTOPCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTl8aW1hZ2UvanBlZ3xhREkwTDJoa1ppODVPRE0wTkRnMk5UTXdNRGM0TDBsT1JFNUZVMHhWUWxoWVdGOVRVRjlPVTFkVVgwWk1WRlJQVUVOT1h6TXdNSGd6TURBdWFuQm58MmE3ZDBlNjU0ZWU4NDhmYmI0OGQ3ZGRiNTBlZTg1YWRmZTJmNGQwYWY0ZjJkNjk5N2Q3MTViOTQ5Yjk4MzJmZQ
21451111 Specialty Purpose Lubricants 

BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ

NSWT-14

Description

NSWT-14 ANTI SEIZE 396.9G/14OZ CAN ; LUBCNT WHITE FOOD GRADE FLAT 12/CS

Food Grade Lubricant; Food Grade Machinery; Flat Top Can; Paste; Nut | Bolt | Screw | Pipe Fitting | Stainless Steel Fitting | Valve Stem | Pump Gear | Chain Drive | Gasket | Press Fit Assembly | Conveyor and Oven Bearing | Worm Gear; White; 14 Oz

Part #

NSWT-14

BDI #
21451111

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BOSTIK
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Flat Top Can
Texture
Paste
Application
Nut | Bolt | Screw | Pipe Fitting | Stainless Steel Fitting | Valve Stem | Pump Gear | Chain Drive | Gasket | Press Fit Assembly | Conveyor and Oven Bearing | Worm Gear
Manufacturer's Description
Never-Seez White Food Grade With PTFE
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
221 Deg C
Odor
Odorless
Conformance to Certificate
NSF H1
Other Features
Anti-Seize | With PTFE
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://neverseizeproducts.com
Long Description
Food Grade Lubricant; Food Grade Machinery; Flat Top Can; Paste; Nut | Bolt | Screw | Pipe Fitting | Stainless Steel Fitting | Valve Stem | Pump Gear | Chain Drive | Gasket | Press Fit Assembly | Conveyor and Oven Bearing | Worm Gear; White; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh