Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S21005000 https://www.bdiexpress.com/medias/INDSPRLUBXXX-SP-FGSL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Njl8aW1hZ2UvanBlZ3xhRGsxTDJnMU1pODVNamMyTXpNMU5qZzFOall5TG1wd1p3fGM3MTI5YTRiMjhhZDkzMzA2ZTk4MWQ2N2M5YjBkMDFhMDlhYzRkYjBiZWJhNTJkMDAwMzUzMzVkNjRjZmIzNjY
21580397 Specialty Purpose Lubricants 

SPRAYON SPRAYON

S21005000

Description

S21005000 FOOD GRADE SILICONE LUBE ; S21005 5GAL PAIL FOOD GRADE

General Purpose Lubricant; Multi Purpose; Pail; Liquid; Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine; Colorless; 5 Gal

Part #

S21005000

BDI #
21580397

Details

831.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 831.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
12.7
EAN
0075577210053
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine
Tradename
LU
Manufacturer's Description
Food Grade Silicone Lube
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
-10 Deg F PMCC
Odor
Slight Solvent
VOC Content - Percentage
5.58 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Stop Sticking Without Transfer | Low Viscosity
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
Manufacturer Item Number
S21005
Weight / LBS
28
Long Description
General Purpose Lubricant; Multi Purpose; Pail; Liquid; Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine; Colorless; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh