

SIMALUBE
SIMALUBE
230.5000
SIMALUBE SIMALUBE
Description
230.5000 BATTERY PACK ; 6V 2.3AH
Battery Pack; 6V; 2.3 Ah; For Lubricator
Part #
230.5000
BDI #
21579177
Details
730.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubrication-Equipments-and-Components/230-5000/p/21579177
Your Price
RSD 730.00 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39120000
Weight / Kilogram
0
Product Group - BDI
E02234
Noun
Battery Pack
Keyword String
Battery
Manufacturer URL
https://simatec-usa.com
Product Detail
Battery Pack
Product Specification
6V; 2.3 Ah
Long Description
Battery Pack; 6V; 2.3 Ah; For Lubricator