Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290.2035-S https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296024-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzF8aW1hZ2UvanBlZ3xhRGsyTDJoa1l5OHhNRFF5TlRrNU9URTJNelF5TWk5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RZd01qUmZNekF3ZURNd01DNXFjR2N8MDJlZTNmNzliMzEzMzc1YTdmOWQ5NmJlZTgwOTAwYzQ4MDQ0MmI4MzYwMzY5ZDg2YTMwOTQzYTJiMDQ2Y2VlMQ
23241262 Lubrication Equipments and Components 

SIMALUBE SIMALUBE

290.2035-S

Description

290.2035-S LUBRICATOR SQUARE BRUSH ; 40MM ALUMINUM

Lubricator Brush; Lateral Connection; 40MM Length; 23MM Width

Part #

290.2035-S

BDI #
23241262

Details

3020.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 3,020.00 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Brush
Keyword String
Lubricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Lubricator Brush
Product Specification
Lateral Connection; 40MM Length; 23MM Width
Long Description
Lubricator Brush; Lateral Connection; 40MM Length; 23MM Width