Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290.2080 https://www.bdiexpress.com/medias/INDSAQXXXXXX-18296033-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTd8aW1hZ2UvanBlZ3xhR0pqTDJnek9TOHhNRFF5TmpBd01qY3dNak0yTmk5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RZd016TmZNekF3ZURNd01DNXFjR2N8ZTgxOGYwNjQ4NmIwMmQxMzEwZjU4ZDRlZjVlOGU4NTkxMzEwMDgyODBhOGRkZDA4YzI3ODdhOGVmM2QzMjI4ZA
21539679 Lubrication Equipments and Components 

SIMALUBE SIMALUBE

290.2080

Description

290.2080 MOUNTING SUPPORT ; R 1/4IN

Mounting Support; 1/4" R Size; 70MM Diameter; 36MM Width; For Lubricator

Part #

290-20800

BDI #
21539679

Details

150.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 150.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Support
Keyword String
Mounting
Manufacturer URL
https://simatec-usa.com
Product Detail
Mounting Support
Product Specification
1/4" R Size; 70MM Diameter; 36MM Width
Long Description
Mounting Support; 1/4" R Size; 70MM Diameter; 36MM Width; For Lubricator