https://www.bdiexpress.com/medias/INDAVPPAINTX-ENML-5-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjR8aW1hZ2UvanBlZ3xhR0V5TDJnME5pODVPRE0wTkRrMk9EVXhPVGs0TDBsT1JFRldVRkJCU1U1VVdGOUZUazFNWHpWZlYwaFVYek13TUhnek1EQXVhbkJufDBjYzYyYjVhNmYyNTEwZGJkMDQ3MzQ2MzlkOGFkMDM3ZWY1MmUyYmUwZjgzNTEzNDg3MDc3N2VjYWMxNjVjMTA
https://www.bdiexpress.com/medias/INDAVPPAINTX-ENML-5-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjR8aW1hZ2UvanBlZ3xhR0V5TDJnME5pODVPRE0wTkRrMk9EVXhPVGs0TDBsT1JFRldVRkJCU1U1VVdGOUZUazFNWHpWZlYwaFVYek13TUhnek1EQXVhbkJufDBjYzYyYjVhNmYyNTEwZGJkMDQ3MzQ2MzlkOGFkMDM3ZWY1MmUyYmUwZjgzNTEzNDg3MDc3N2VjYWMxNjVjMTA
AERVOE
AERVOE
511
AERVOE AERVOE
Description
511 ENGINE ENAMEL ; UNIVERSAL WHITE 12 OZ
Enamel Paint; Engine; Universal White; Aerosol Can; Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment; To Touch 5 Min | To Handle 3 Hr Dry Time
Part #
511
BDI #
17115511
Details
16.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/511/p/17115511
Your Price
$ 16.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.53
EAN
0088193005118
Product Group - BDI
C00104
Typical Use
Engine
Color
Universal White
Container Type
Aerosol Can
Application
Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment
Manufacturer's Description
Aervoe Engine Enamel
Drying Time
To Touch 5 Min | To Handle 3 Hr
Other Features
Fast Drying
Net Weight
12 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Enamel Paint; Engine; Universal White; Aerosol Can; Cast Metal Engine Block | Radiator | Farm and Marine Equipment | Industrial Equipment; To Touch 5 Min | To Handle 3 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


