https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147354-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODJ8aW1hZ2UvanBlZ3xhR1poTDJobVlTOHhNREExT0RFek56azJNRFEzT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjek5UUmZNekF3ZURNd01DNXFjR2N8NWRhYmVmODZmMDFlNjhjN2FlNzVkOTc1MTY5MmM1NDc0N2NiNmJhYmM5Y2I4ZjZjOGRmZjJkYzJiNzI4MjdmOQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147354-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODJ8aW1hZ2UvanBlZ3xhR1poTDJobVlTOHhNREExT0RFek56azJNRFEzT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjek5UUmZNekF3ZURNd01DNXFjR2N8NWRhYmVmODZmMDFlNjhjN2FlNzVkOTc1MTY5MmM1NDc0N2NiNmJhYmM5Y2I4ZjZjOGRmZjJkYzJiNzI4MjdmOQ
KRYLON
KRYLON
K00020002-16
KRYLON KRYLON
Description
K00020002-16 INDUSTRIAL PRIMER ; GRAY 1GAL CAN 4/CS
General Purpose Primer; Multi Purpose; Gray; Can; Interior and Exterior; 1 Gal Container Size; To Touch 15 Min | To Handle 1.5 Hr Dry Time
Part #
K00020002-16
BDI #
18147354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/General-Purpose-Paints/K00020002-16/p/18147354
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
3.78
EAN
0075577023332
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Primer
Typical Use
Multi Purpose
Color
Gray
Container Type
Can
Application
Interior and Exterior
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Industrial Primer
Container Size value And um
1 Gal
Drying Time
To Touch 15 Min | To Handle 1.5 Hr
Other Features
Heavy Duty | Recoat 7 Hr | Topcoated with Alkyd and Latex Industrial Coatings
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
General Purpose
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00020002-16
Weight / LBS
13.35
Long Description
General Purpose Primer; Multi Purpose; Gray; Can; Interior and Exterior; 1 Gal Container Size; To Touch 15 Min | To Handle 1.5 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


