

26498216
Marking
MARKAL
MARKAL
097274
MARKAL MARKAL
Description
097274 SAFETY ORANGE INK MARKER ; PAINT RITER PLUS 24/CS
Marker; First Aid Equipment | Plastic | Safety Signage | Steel Applicable Material; Orange Color; Liquid Physical Form; 24 EA/CA Quantity; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Paint-RiterPlus Safety Color Paint Marker Type
Part #
097274
BDI #
26498216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/097274/p/26498216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
60121508
Weight / Kilogram
0
EAN
0048615972749
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-97274
Product Detail
Marker
Product Specification
First Aid Equipment | Plastic | Safety Signage | Steel Applicable Material; Orange Color; Liquid Physical Form; 24 EA/CA Quantity; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Paint-RiterPlus Safety Color Paint Marker Type
Long Description
Marker; First Aid Equipment | Plastic | Safety Signage | Steel Applicable Material; Orange Color; Liquid Physical Form; 24 EA/CA Quantity; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Paint-RiterPlus Safety Color Paint Marker Type