

AERVOE
AERVOE
650
AERVOE AERVOE
Description
650 TREE MARKING PAINT ; BLUE 12 OZ 12EA/CS
Marking Paint; Tree; Blue; Can; Horizontal Marking On Trees | Cut Wood | Logs | Railroad Ties | Pulpwood | Finished Lumber; 16 Oz Container Size
Part #
650
BDI #
17115523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/650/p/17115523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
EAN
0088193006504
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Tree
Color
Blue
Container Type
Can
Application
Horizontal Marking On Trees | Cut Wood | Logs | Railroad Ties | Pulpwood | Finished Lumber
Manufacturer's Description
Aervoe Tree Marking Paint
Container Size value And um
16 Oz
Other Features
Long Lasting | Fast Drying | Excellent Adhesion | 12 Per Case
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Long Description
Marking Paint; Tree; Blue; Can; Horizontal Marking On Trees | Cut Wood | Logs | Railroad Ties | Pulpwood | Finished Lumber; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh