

MARKAL
MARKAL
82832
MARKAL MARKAL
Description
082832 FLUORESCENT RED PAINTSTIK MARKER ; ORIGINAL B CARDED 12/BOX 72/CASE
Crayon; Glass | Iron | Lumber/Timber | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Fluorescent Red Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12MKR/DOZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range
Part #
82832
BDI #
18507507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/82832/p/18507507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.045
EAN
0048615828329
Product Group - BDI
C00104
Noun
Crayon
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-82832
Product Detail
Crayon
Product Specification
Glass | Iron | Lumber/Timber | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Fluorescent Red Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12MKR/DOZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range
Long Description
Crayon; Glass | Iron | Lumber/Timber | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Fluorescent Red Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12MKR/DOZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range