Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96010 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96010-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2OXxpbWFnZS9qcGVnfGFEa3pMMmczT0M4eE1ETXlPVEV3T0Rjd09UUXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemsyTURFd1h6TXdNSGd6TURBdWFuQm58YzQ2ZTg0NDAyZTM1YzEwZjE0NWYyMmNmZThlNTZiNTFiZjUyNzFmNjk4NTgyZmIxYjY0MTVhODk1NzA4MWE0YQ
18507699 Marking 

MARKAL MARKAL

96010

Description

096010 WHITE CHINA MARKER ; 12/BOX

Marker; Paper | Cardboard | Plastic | Wood | Glass | Ceramic | Metal Applicable Material; White Color; 1 Number of Tip; Box Packing Type; Pencil Physical Form; 12 Per Box Quantity; Moisture Resistance; Paper-wrapped Tip Type; Marking Crayon Type

Part #

096010

BDI #
18507699

Details

2.32 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.011
EAN
0048615960104
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96010
Weight / LBS
0.03
Product Detail
Marker
Product Specification
Paper | Cardboard | Plastic | Wood | Glass | Ceramic | Metal Applicable Material; White Color; 1 Number of Tip; Box Packing Type; Pencil Physical Form; 12 Per Box Quantity; Moisture Resistance; Paper-wrapped Tip Type; Marking Crayon Type
Long Description
Marker; Paper | Cardboard | Plastic | Wood | Glass | Ceramic | Metal Applicable Material; White Color; 1 Number of Tip; Box Packing Type; Pencil Physical Form; 12 Per Box Quantity; Moisture Resistance; Paper-wrapped Tip Type; Marking Crayon Type