Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96819 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96819-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwOTJ8aW1hZ2UvanBlZ3xhRFV4TDJneU1DOHhNRE15T1RFeU1Ea3pNVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprMk9ERTVYek13TUhnek1EQXVhbkJufDJjNGI0MDUyYWY0MjNkMzU5MzVhY2Q1OGZiZmJmN2M2ZWIxMTliZjlmNDdkNDE1OGIyYTVhMmYzNTI1ZGJhNmM
18507748 Marking 

MARKAL MARKAL

96819

Description

096819 ASSORTED PAINT MARKER ; VALVE ACTION DISPLAY BOX

Marking Set; Metal | Wood | Glass | Plastic | Rubber | Cardboard | Paper Applicable Material; Naphtha/Xylene/Mineral Spirit Chemical Compound; Includes 8 White | 8 Yellow | 4 Red | 4 Black; Display Packing Type; Liquid Physical Form; 24/Display Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Medium Bullet Tip Type

Part #

96819

BDI #
18507748

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.722
EAN
0048615968193
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Set
Keyword String
Marking
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96819
Weight / LBS
0.9
Product Detail
Marking Set
Product Specification
Metal | Wood | Glass | Plastic | Rubber | Cardboard | Paper Applicable Material; Naphtha/Xylene/Mineral Spirit Chemical Compound; Includes 8 White | 8 Yellow | 4 Red | 4 Black; Display Packing Type; Liquid Physical Form; 24/Display Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Medium Bullet Tip Type
Long Description
Marking Set; Metal | Wood | Glass | Plastic | Rubber | Cardboard | Paper Applicable Material; Naphtha/Xylene/Mineral Spirit Chemical Compound; Includes 8 White | 8 Yellow | 4 Red | 4 Black; Display Packing Type; Liquid Physical Form; 24/Display Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Medium Bullet Tip Type