MARKAL
MARKAL
96830
MARKAL MARKAL
Description
096830 PINK VALVE ACTION PAINT MARKER ; 48/CASE
Marker; Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Pink Color; Box Packing Type; Liquid Physical Form; 12/Box Quantity; Weather/Wear Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type
Part #
96830
BDI #
18507635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/96830/p/18507635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.028
EAN
0048615968308
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96830
Weight / LBS
0.08
Product Detail
Marker
Product Specification
Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Pink Color; Box Packing Type; Liquid Physical Form; 12/Box Quantity; Weather/Wear Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type
Long Description
Marker; Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Pink Color; Box Packing Type; Liquid Physical Form; 12/Box Quantity; Weather/Wear Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type