https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-PL-FINE-PEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc3OXxpbWFnZS9qcGVnfGFHTXdMMmhrT0M4NU9EQTFOakkzTlRnNE5qTTRMMGxPUkUxU1MxQk9WRmhZV0Y5TlVrdGZVRXhmUmtsT1JWOVFSVTVmUWt4TFh6TXdNSGd6TURBdWFuQm58MmZiNmJjNmM0NDJkZTdkZjIxOGRkMTIwZGNjZjFlYjcxNDM3YjE2Njg0N2UwNGQwODJkYTM4YmU1M2E4MWI1YQ
MARKAL
MARKAL
96873
MARKAL MARKAL
Description
096873 FINE BLACK PRO-LINE PAINT MARKER ; 48/CASE
Marking Pen; Field; Black; Pen; Automotive Industry | Construction | Welding | Metal Production | Fabrication | Textile Industry
Part #
96873
BDI #
18507645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/96873/p/18507645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.015
EAN
0048615968735
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Black
Container Type
Pen
Application
Automotive Industry | Construction | Welding | Metal Production | Fabrication | Textile Industry
Tradename
PRO-LINE FINE
Manufacturer's Description
Markal Pro-Line Fine For Precision Marking
Other Features
Marker Tip Size 1.5 MM | Xylene Free | Permanent Paint Marker | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; Black; Pen; Automotive Industry | Construction | Welding | Metal Production | Fabrication | Textile Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh