https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-P-L-WP-PEN-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjV8aW1hZ2UvanBlZ3xhRE5rTDJobE15ODVPREExTmpJM01qWXdPVFU0TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmVUY5TVgxZFFYMUJGVGw5U1JVUmZNekF3ZURNd01DNXFjR2N8ZjBiNTY0OGRjMTY2MTAzOGEyZWQyOGUxOTk4MTI4NDEwYTUwOWQxZjMzNTk4NDQ3YjE2NzE0NDkyYzJkMGZiMA
MARKAL
MARKAL
96932
MARKAL MARKAL
Description
096932 RED PRO-LINE PAINT MARKER ; 48/CASE
Marking Pen; Field; Red; Pen; Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Part #
96932
BDI #
18507754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/96932/p/18507754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
EAN
0048615969329
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Red
Container Type
Pen
Application
Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Tradename
PRO-LINE WP
Manufacturer's Description
Markal Pro-Line Wp For Wet Surface Marking
Other Features
Xylene Free | Low Volatile Organic Compound | Low Corrosion Color | Fast Drying | 48 Per Case | 1/8" Mark Size
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; Red; Pen; Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh