

KRYLON
KRYLON
A03911004
KRYLON KRYLON
Description
A03911004 MARKING PAINT ; APWA BRILLIANET RED 20OZ CAN 17OZ NET WT
Marking Paint; Field; Brilliant Red; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Part #
A03911004
BDI #
18294567
Details
17.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/A03911004/p/18294567
Your Price
$ 17.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577039111
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Brilliant Red
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Inverted Marking Paint
Drying Time
To Touch Below 10 Min
Other Features
Convenient Spray Thru Cap | Non-Clogging Spray Tip
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Long Description
Marking Paint; Field; Brilliant Red; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh