https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141907-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDZ8aW1hZ2UvanBlZ3xhRGcyTDJneE9TOHhNREExT0RFeU56UXdPVEU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFNU1EZGZNekF3ZURNd01DNXFjR2N8Y2VhZGI2NjUxNTJkNDI0OWRmYTY3NzQ3YTE0YjVhNjlhYWFkYWQ3ZWNlNDNlMjAzNmYyZWYxNjc5NTNmNDE5Zg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141907-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDZ8aW1hZ2UvanBlZ3xhRGcyTDJneE9TOHhNREExT0RFeU56UXdPVEU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFNU1EZGZNekF3ZURNd01DNXFjR2N8Y2VhZGI2NjUxNTJkNDI0OWRmYTY3NzQ3YTE0YjVhNjlhYWFkYWQ3ZWNlNDNlMjAzNmYyZWYxNjc5NTNmNDE5Zg
KRYLON
KRYLON
K00830008
KRYLON KRYLON
Description
K00830008 HIGHWAY WHITE MARKING PAINT ; LINE-UP SB HIGHWAY WHITE 20OZ 6/CS
Marking Paint; Pavement; Highway White; Aerosol Can; Parking Lot | Curb | Street; 20 Oz Container Size
Part #
K00830008
BDI #
18141907
Details
35.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/K00830008/p/18141907
Your Price
$ 35.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.68
EAN
0075577083008
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Highway White
Container Type
Aerosol Can
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Solvent-Based Pavement Striping Paint Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch 30 Min | To Handle 2 Hr
Other Features
Non Clogging | Lead Hazards Free | Excellent Adhesion | Color Retention | Recoat Anytime
Net Weight
18 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K08300
Weight / LBS
1.5
Long Description
Marking Paint; Pavement; Highway White; Aerosol Can; Parking Lot | Curb | Street; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


