Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K00830308 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146446-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Mzh8aW1hZ2UvanBlZ3xhRGN5TDJobE9TOHhNREExT0RFek1qa3hOREl3Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZME5EWmZNekF3ZURNd01DNXFjR2N8YzllZDRhNzRiZmJiNTEzNTUzYzE4ZTU0NWNiM2Q4MThhN2QyN2ZjNGYxMDcyOTVlNjcyYzk5ZTI0NDgyMTg5MQ
18146446 Marking 

KRYLON KRYLON

K00830308

Description

K00830308 SPRAY PAINT ; FIRELANE RED 20OZ CAN 18OZ NET WT 12/CS

Marking Paint; Pavement; Firelane Red; Aerosol Can; Parking Lot | Curb | Street; 20 Oz Container Size

Part #

K00830308

BDI #
18146446

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.68
EAN
0075577083039
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Firelane Red
Container Type
Aerosol Can
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Solvent-Based Pavement Striping Paint Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch 30 Min | To Handle 2 Hr
Other Features
Non Clogging | Lead Hazards Free | Excellent Adhesion | Color Retention | Recoat Anytime
Net Weight
18 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K08303
Weight / LBS
1.5
Long Description
Marking Paint; Pavement; Firelane Red; Aerosol Can; Parking Lot | Curb | Street; 20 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh